Shop All Decorative Light Bulbs
Hamsar
VALUE BRAND 1.5W, S8 Miniature LED Light Bulb
Mfr # 3JYP7
Zoro # G4118606
original price:
$13.28
11% off
new price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Primary Application Automotive
- Light Color Red
- For Enclosed Fixtures No
- Bulb Power Source Direct Wired
- Trade Number 1157
Product Information
- Brand Hamsar
- MFR # 3JYP7
- Zoro # G4118606
- UPC # 098205841009
- Country of Origin Taiwan, Province of China
- Category Decorative Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 90 day |
Description
Miniature LED Bulb, Trade Number 1157, Bulb Shape S8, Bulb Base Type Double Contact Bayonet (BA15d), 12-24 Voltage, Automotive, 1.5 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, Average Bulb Life 8000 hr., Light Color Red, Bulb Housing Polycarbonate, Bulb Power Source Direct Wired
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Krystal Touch 25w Dimmable Clr B10 Torpedo Krypton LBulbs Candelabra (E12) Bse, 2700K Warm Wht, 20PK (861144)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5582RX)
- DESIGNERS FOUNTAIN Twilight 14 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D275M-7EW-BK)
- FEIT ELECTRIC Floodlight Halogen Par30Ln 35W (35PAR30/L/QFL/ES)
- HAMSAR VALUE BRAND S8 Miniature LED Light Bulb (3JYN8)
- HAMSAR VALUE BRAND S8 Miniature LED Light Bulb (3JYN6)
- ILC Replacement for Satco A3683 replacement light bulb lamp, 4PK (A3683 SATCO)
- LUMAPRO LUMAPRO 0.7W, T1 Miniature Incandescent Light Bulb (7219-10PK)
- CURRENT GE LIGHTING 35W, T3 Miniature Halogen Light Bulb (Q35T3/12V/CL)
- SATCO 25 W G18 1/2 Incandescent - Clear - 1500 Hours - 180L - Medium Base - 120V (S3887)
- LUMAPRO LUMAPRO 1.7W, G3 1/2 Miniature Incandescent Light Bulb (53-1PK)
- Hamsar Decorative Light Bulbs