Shop All U-Bolts
Hampton
Round U-Bolt, 5/16", 1-3/8 in Wd, 3-7/8 in Ht, Zinc Plated Steel
Mfr # 02-3451-308
Zoro # G605311836
Sold in multiples of 10 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Width/Diameter 1-3/8 in
- Material Steel
- Finish Zinc Plated
Product Information
Dimensions
Thread Size | 5/16" |
Inside Height | 3-7/8 in |
Inside Width/Diameter | 1-3/8 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
U-Bolts are designed to be installed through pre-d
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER JACK SCREW UTILITY SET (521040000 BOM)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3634-5/8HDK)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 11 in L, 5 PK (U01000.050.1100)
- ZORO SELECT Solid Rivet, Universal Head, 0.1563 in Dia., 0.25 in L, Aluminum Body, 100 PK (70AD0504-EA-100)
- HAMPTON Round U-Bolt, 1/4", 1-3/8 in Wd, 3-3/8 in Ht, Zinc Plated Steel (02-3451-304)
- HAMPTON Round U-Bolt, 5/16", 1-3/8 in Wd, 2-1/2 in Ht, Zinc Plated Steel (02-3450-107)
- HAMPTON Round U-Bolt, 3/8", 2 in Wd, 3 in Ht, Zinc Plated Steel (02-3450-125)
- HAMPTON Round U-Bolt, 5/16", 2-1/2 in Wd, 3-1/2 in Ht, Plain Stainless Steel (02-3450-222)
- HAMPTON Round U-Bolt, 1/4", 2 in Wd, 3-1/2 in Ht, Plain Stainless Steel (02-3450-206)
- HAMPTON Hampton 02-3450-107 0.31 x 1.38 x 2.5 in. U Bolt - pack of 10 (51608)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Plain Stainless Steel (U17567.025.0125)
- Hampton U-Bolts