Shop All U-Bolts
Hampton
Round U-Bolt, 5/16", 1-3/4 in Wd, 3 in Ht, Zinc Plated Steel
Mfr # 02-3450-109
Zoro # G705311828
product price: $1.39
/ea
Sold in multiples of 10 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"
- Inside Width/Diameter 1-3/4 in
- Material Steel
- Finish Zinc Plated
Product Information
Dimensions
Thread Size | 5/16" |
Inside Height | 3 in |
Inside Width/Diameter | 1-3/4 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
U-Bolts are designed to be installed through pre-d
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Galvanized Finish, 15 PK (35445)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, #10-32 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Steel, 10 PK (5WY71)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M55050.030.0006)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 5/8" Dia., 3-1/2" L, Steel Galvanized, 5 PK (2858312)
- HAMPTON Round U-Bolt, 5/16", 1-3/4 in Wd, 4-3/16 in Ht, Zinc Plated Steel (02-3451-313)
- HAMPTON Round U-Bolt, 3/8", 3 in Wd, 4-1/8 in Ht, Zinc Plated Steel (02-3450-127)
- HAMPTON Round U-Bolt, 3/8", 3 in Wd, 4-1/8 in Ht, 10 PK (02-3450-127)
- HAMPTON Round U-Bolt, 1/4", 1-1/8 in Wd, 2 in Ht, Zinc Plated Steel (02-3450-103)
- HAMPTON Round U-Bolt, 5/16", 2-1/2 in Wd, 3-1/2 in Ht, Plain Stainless Steel (02-3450-222)
- HAMPTON Round U-Bolt, 5/16", 1-3/4 in Wd, 3 in Ht, Plain Stainless Steel (02-3450-210)
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Plain Aluminum (5ZE19)
- Hampton U-Bolts