Shop All U-Bolts
Hampton
Round U-Bolt, 1/4", 3/4 in Wd, 2-3/4 in Ht, Zinc Plated Steel
Mfr # 02-3451-306
Zoro # G505311820
product price: $1.19
/ea
Sold in multiples of 10 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"
- Inside Width/Diameter 3/4 in
- Material Steel
- Finish Zinc Plated
Product Information
Dimensions
Thread Size | 1/4" |
Inside Height | 2-3/4 in |
Inside Width/Diameter | 3/4 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
U-Bolts are designed to be installed through pre-d
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91800)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 12 mm 18-8 Stainless Steel, Plain Finish, 15 PK (38967)
- ZORO SELECT Fully Threaded Rod, 10-32, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.019.3600)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 25 PK (5MXG4)
- HAMPTON Round U-Bolt, 1/4", 3/4 in Wd, 1-1/2 in Ht, Zinc Plated Steel (02-3450-101)
- HAMPTON Square U-Bolt, 3/8", 3 in Wd, 4 in Ht, 10 PK (02-3452-504)
- HAMPTON Round U-Bolt, 3/8", 2 in Wd, 3 in Ht, Zinc Plated Steel (02-3450-125)
- HAMPTON Round U-Bolt, 5/16", 1-3/4 in Wd, 3 in Ht, Plain Stainless Steel (02-3450-210)
- HAMPTON Round U-Bolt, 3/8", 3 in Wd, 4-1/8 in Ht, 10 PK (02-3450-127)
- HAMPTON Square U-Bolt, 3-3/4", 3-5/8 in Wd, 6 in Ht, Zinc Plated Steel (02-3453-625)
- ZORO SELECT Square U-Bolt, 3/8"-16, 3 in Wd, 7 in Ht, Zinc Plated Steel (U17263.037.0307)
- Hampton U-Bolts