Shop All U-Bolts
Hampton
Round U-Bolt, 1/4", 3/4 in Wd, 1-1/2 in Ht, Zinc Plated Steel
Mfr # 02-3450-101
Zoro # G405311814
product price: $1.25
/ea
Sold in multiples of 10 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"
- Inside Width/Diameter 3/4 in
- Material Steel
- Finish Zinc Plated
Product Information
Dimensions
Thread Size | 1/4" |
Inside Height | 1-1/2 in |
Inside Width/Diameter | 3/4 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
U-Bolts are designed to be installed through pre-d
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING R-PACK M6X1 INSERT 1-1/2dia (12pk) (HER1084-6)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Steel, Zinc Plated, 15/32 in H, 25 PK (CPB086)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (U38400.016.0001)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS WITH DISPENSER, REMOVABLE ADHESIVE, 0.75in X 5 FT, BLACK (90086)
- HAMPTON Round U-Bolt, 1/4", 3/4 in Wd, 2-3/4 in Ht, Zinc Plated Steel (02-3451-306)
- HAMPTON Round U-Bolt, 1/4", 2 in Wd, 3-1/2 in Ht, Zinc Plated Steel (02-3450-105)
- HAMPTON Round U-Bolt, 5/16", 2-1/2 in Wd, 3-1/2 in Ht, Plain Stainless Steel (02-3450-222)
- HAMPTON Square U-Bolt, 3/8", 3 in Wd, 4 in Ht, Zinc Plated Steel (02-3452-504)
- HAMPTON Hampton 02-3450-107 0.31 x 1.38 x 2.5 in. U Bolt - pack of 10 (51608)
- HAMPTON Round U-Bolt, 5/16", 1-3/4 in Wd, 3 in Ht, Zinc Plated Steel (02-3450-109)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 13/16 in Ht, Plain Stainless Steel (U17277.050.0500)
- Hampton U-Bolts