Shop All U-Bolts
Hampton
Round U-Bolt, 1/4", 1 in Wd, 1-3/4 in Ht, Plain Stainless Steel
Mfr # 02-3450-202
Zoro # G305311815
product price: $3.69
/ea
Sold in multiples of 5 for $18.45
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"
- Inside Height 1-3/4 in
- Inside Width/Diameter 1 in
- Material Stainless Steel
Product Information
Dimensions
Thread Size | 1/4" |
Inside Height | 1-3/4 in |
Inside Width/Diameter | 1 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Description
U-Bolts are designed to be installed through pre-drilled holes using 2 threaded arms that keep the bolt firmly in place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP M6 Hex Head Cap Screw, Polished 316 Stainless Steel, 16 mm L (K1411.06X16)
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Black, 24 PK (64254)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x2 1/4 InL (WWG-CLPSBPS-075)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 9 in L, 5 PK (U01000.037.0900)
- HAMPTON Round U-Bolt, 1/4", 2 in Wd, 3-1/2 in Ht, Zinc Plated Steel (02-3450-105)
- HAMPTON Round U-Bolt, 3/8", 2 in Wd, 3 in Ht, Zinc Plated Steel (02-3450-125)
- HAMPTON Hampton 02-3452-501 Square Bend U-Bolt Zince 0.312 x 2 x 4.75 in. - pack of 10 (58295)
- HAMPTON Round U-Bolt, 3/8", 3 in Wd, 4-1/8 in Ht, 10 PK (02-3450-127)
- HAMPTON Round U-Bolt, 5/16", 2.5 in Wd, 4-1/4 in Ht, Zinc Plated Steel (02-3451-315)
- HAMPTON Round U-Bolt, 1/4", 1-1/8 in Wd, 2 in Ht, Plain Stainless Steel (02-3450-204)
- HAMPTON Square U-Bolt, 3/8", 3 in Wd, 4 in Ht, 10 PK (02-3452-504)
- Hampton U-Bolts