Shop All U-Bolts
Hampton
Round U-Bolt, 1/4", 1-3/8 in Wd, 3-3/8 in Ht, Zinc Plated Steel
Mfr # 02-3451-304
Zoro # G905311840
product price: $1.59
/ea
Sold in multiples of 10 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Width/Diameter 1-3/8 in
- Material Steel
- Finish Zinc Plated
Product Information
Dimensions
Thread Size | 1/4" |
Inside Height | 3-3/8 in |
Inside Width/Diameter | 1-3/8 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
U-Bolts are designed to be installed through pre-d
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0125)
- INDUSCO Eyebolt, 3/4"x 6", Regular Nut Hdg (36500116)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (LWSK010OZ-PK100)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04160.101.0350)
- HAMPTON Round U-Bolt, 5/16", 1-3/8 in Wd, 3-7/8 in Ht, Zinc Plated Steel (02-3451-308)
- HAMPTON Round U-Bolt, 5/16", 1-3/8 in Wd, 2-1/2 in Ht, Zinc Plated Steel (02-3450-107)
- HAMPTON Round U-Bolt, 3/8", 3 in Wd, 4-1/8 in Ht, 10 PK (02-3450-127)
- HAMPTON Square U-Bolt, 5/16", 2 in Wd, 3 in Ht, Zinc Plated Steel (02-3452-500)
- HAMPTON Hampton 02-3450-206 U-Bolt Stainless Steel Zince 0.25 x 2 x 3.5 in. - pack of 5 (58389)
- HAMPTON Hampton 02-3452-501 Square Bend U-Bolt Zince 0.312 x 2 x 4.75 in. - pack of 10 (58295)
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 9 7/32 in Wd, 9 53/64 in Ht, Zinc Plated Steel (UB8PA)
- Hampton U-Bolts