Shop All U-Bolts
Hampton
Round U-Bolt, 1/4", 1-1/8 in Wd, 2 in Ht, Plain Stainless Steel
Mfr # 02-3450-204
Zoro # G405311838
product price: $3.59
/ea
Sold in multiples of 5 for $17.95
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"
- Inside Height 2 in
- Inside Width/Diameter 1-1/8 in
- Material Stainless Steel
Product Information
Dimensions
Thread Size | 1/4" |
Inside Height | 2 in |
Inside Width/Diameter | 1-1/8 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Description
U-Bolts are designed to be installed through pre-d
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 5 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0300)
- TAMPER-PRUF SCREWS 3/8"-16 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 5 PK (22400)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 2in X 4 FT, WHITE (90595)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (U01200.087.0600)
- HAMPTON Round U-Bolt, 5/16", 2-1/2 in Wd, 3-1/2 in Ht, Plain Stainless Steel (02-3450-222)
- HAMPTON Hampton 02-3450-206 U-Bolt Stainless Steel Zince 0.25 x 2 x 3.5 in. - pack of 5 (58389)
- HAMPTON Round U-Bolt, 3/8", 3 in Wd, 4-1/8 in Ht, 10 PK (02-3450-127)
- HAMPTON Square U-Bolt, 3/8", 3-5/8 in Wd, 7 in Ht, Zinc Plated Steel (02-3453-627)
- HAMPTON Hampton 02-3452-506 Square Bend U-Bolt Zince 0.375 x 3 x 6 in. - pack of 10 (55407)
- HAMPTON Round U-Bolt, 5/16", 2 in Wd, 4-3/4 in Ht, Zinc Plated Steel (02-3451-317)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 2 in Ht, Black Oxide Steel, 10 PK (U17242.025.0075)
- Hampton U-Bolts