Shop All Binding Covers
Hampton
Hampton 02-3969-200 SPR Binding Rope Ball Hook 3.875 in. - pack of 10
Mfr # 5030754
Zoro # G804031641
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hampton
- MFR # 5030754
- Zoro # G804031641
- UPC # 39208212991
- Country of Origin China
- Category Binding Covers
Description
HB Ives Rope Binding Hook Wire Wire dia.: 0.366 Hook I. D.: 1" O. A. length: 3-1/8" Hook opening: 1-1/8" Load limit 325 lbs. Zinc plated steel Bulk
Features- SPR Binding Rope Ball Hook
- Dimension: 2.1" H x 6.4" W x 4.2" L
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 24 oz. (BD 24)
- AVERY Removable Print or Write Color Co, PK200 (5481)
- BUSINESS SOURCE Nickel Plated Call Bell (01583)
- ZORO SELECT Corrugated Roll, 250ftx12in, 0.172in Thick (36MZ86)
- HAMPTON Small Zinc-Plated Silver Steel 3.75 in. L Rope Binding Hook 300 lb (02-3968-532)
- HAMPTON Small Zinc-Plated Silver Steel 4.125 in. L Rope Binding Hook 150 lb (02-3968-501)
- HAMPTON Small Zinc-Plated Silver Steel 2.5625 in. L Rope Binding Hook 175 lb (02-3968-530)
- SWINGLINE GBC Reclosable Spines, 200 Sheet, Black, PK25 (9741630)
- SIRCLE Binding Spines, Coil, 10mm, Black, PK100 (579927)
- SMEAD Poly Report Cover, Tang Clip, Letter, 1/2" Capacity, Clear/Blue, PK25 (87452)
- FELLOWES Wire Bindings, 1/2", 100 Sheet, Black, PK25 (FEL5255401)
- Hampton Binding Covers