Shop All Specialty Cleaners
Hampton
Hampton 02-3490-162 Clothesline Bolt Hook 0.437 x 4.81 in. - pack of 10
Mfr # 5030747
Zoro # G504108612
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hampton
- MFR # 5030747
- Zoro # G504108612
- UPC # 39208212922
- Country of Origin China
- Category Specialty Cleaners
Description
Features
- Clothesline Bolt Hook
- Wire dia: .362
- Thread dia. : 7/16"
- Hook I. D. : 1"
- O. A. length: 4-13/16"
- Thread length: 2"
- Hook length: 1-15/16"
- Load limit 300 lbs
- Zinc plated steel
- National cross reference # 220-889
- Dimension: 2.4" H x 3.9" W x 5.1" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 14 microns, Clear, 200 PK (VALH4348N16)
- VIKAN VIKAN Red 20" Polypropylene Floor Squeegee (77534/29364)
- CHAMPION PLASTICS 38X60 CLEAR BAGS W/ASBESTOS WARNING LABELS, 1 ROLL OF 75 (3.5 MIL)
- HERITAGE 30 gal Trash Bags, 1.30 mil (33 Micron), Red, 200 PK (HERA6043PR)
- HAMPTON Medium Zinc-Plated Silver Steel 6 in. L Clothesline Bolt Hook 160 lb (02-3489-122)
- HAMPTON Hampton 02-3489-200 Clothesline Bolt Hook 0.312 x 7.25 in. - pack of 5 (5336748)
- HAMPTON Medium Zinc-Plated Silver Steel 7.25 in. L Clothesline Bolt Hook 240 lb (02-3489-123)
- HAMPTON Small Zinc-Plated Silver Steel 4 in. L Clothesline Bolt Hook 80 lb (02-3489-121)
- HOME IMPROVEMENT 2-4 ft. Perfect Telescoping Pole (HO2560549)
- INSTANT POWERRP GAL Main Line Cleaner (1801)
- WORLD ENTERPRISES Squirt Bottle 16 oz (60151)
- Hampton Specialty Cleaners