Shop All Eye Bolts
Hampton
Eye Bolt Steel, Zinc Plated, 50 PK
Mfr # 02-3468-543
Zoro # G405313665
Sold in multiples of 50 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 2-13/16 in
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Framing Nail, 2 in L, Not Applicable, Hot Dipped Galvanized, Offset Round Head, 30 Degrees (650564)
- KIPP Class 12.9, M20 Hex Head Cap Screw, Black Oxide Steel, 80 mm L (K0871.220X80)
- MIDWEST FASTENER Wing Nut, 5/8"-11, Stainless Steel, 3 PK (79008)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.51601803.BO.IAR)
- HAMPTON Eye Bolt 5/16", Stainless Steel (02-3456-445)
- HAMPTON Eye Bolt 3/8", Stainless Steel (02-3456-455)
- HAMPTON Eye Bolt 1/2", Steel, Zinc Plated (02-3456-266)
- HAMPTON 02-3456-266 Bolt Eye Closed with Hex Nut 0.50 x 6 in. 5PK (79452)
- HAMPTON 5/16 in. X 3-1/4 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-443)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-250)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Steel, Plain, 5 PK (M16000.240.0001)
- Hampton Eye Bolts