Shop All Eye Bolts
Hampton
Eye Bolt Steel, Zinc Plated
Mfr # 02-3463-257
Zoro # G605313656
product price: $1.39
/ea
Sold in multiples of 10 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 4 in
- Type Eye Bolt Lag
Product Information
Dimensions
Overall Length | 4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Eye Bolt Lag |
Eyebolt Type | Eye Bolt Lag |
Description
Lag eye bolts screw directly into surfaces or post
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 125 mm, Steel, Black Oxide (K0697.08125)
- ZORO SELECT 1/2"-13 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 50 pk. (U11140.050.0001)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (SCIA0370075USA-100BX)
- BOX PARTNERS 1.5 in. x 75 ft. Loop Black Cloth Hook & Eye Brand Tape Individual Strips (VEL159)
- HAMPTON Eye Bolt 3/8", Stainless Steel (02-3456-455)
- HAMPTON Eye Bolt 1/4", Stainless Steel (02-3463-401)
- HAMPTON 1/4 in. X 5 in. L Stainless Stainless Steel Lag Thread Eyebolt (02-3463-403)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-264)
- HAMPTON Eye Bolt 7/16", Steel, Zinc Plated (02-3463-261)
- HAMPTON Eye Bolt Steel, Zinc Plated, 20 PK (02-3468-549)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 2-1/2 in Shank, 1-3/8 in ID, Steel, Zinc Plated (U16010.062.0250)
- Hampton Eye Bolts