Shop All Eye Bolts
Hampton
Eye Bolt Steel, Zinc Plated
Mfr # 02-3456-262
Zoro # G705312641
Sold in multiples of 10 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 8 in
- Shank Diameter 1/4 in
Product Information
Dimensions
Overall Length | 8 in |
Shank Diameter | 1/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Includes Nut | Yes |
Description
Eye Bolts are designed to attach rope or cable to
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 1/4"-28 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 5 PK (ZSCRW-622)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 10 PK (UST235992)
- KEENSERT Key Locking Insert, 4 Keys, #6-32 Int Thrd Sz (MS51830-103L)
- ZORO SELECT Cap Nail, 2 In L, PK2000 (4NFC8)
- HAMPTON 02-3456-266 Bolt Eye Closed with Hex Nut 0.50 x 6 in. 5PK (79452)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3456-254)
- HAMPTON Eye Bolt 9/32", Stainless Steel (02-3468-803)
- HAMPTON 3/8 in. X 6 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-453)
- HAMPTON Eye Bolt Steel, Zinc Plated, 20 PK (02-3468-549)
- HAMPTON 5/16 in. X 3-1/4 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-443)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Zinc Plated (U16010.037.0300)
- Hampton Eye Bolts