Shop All Eye Bolts
Hampton
Eye Bolt 3/8", Stainless Steel
Mfr # 02-3463-409
Zoro # G005313652
Sold in multiples of 5 for $21.45
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"
- Material Stainless Steel
- Overall Length 4-1/2 in
- Type Eye Bolt Lag
Product Information
Dimensions
Thread Size | 3/8" |
Overall Length | 4-1/2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Type | Eye Bolt Lag |
Eyebolt Type | Eye Bolt Lag |
Description
Lag eye bolts screw directly into surfaces or posts to attach cables or rope.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Roofing Nail, 1-3/4 in L, 11 ga, Galvanized, Flat Head, 15 Degrees, 7200 PK (CR5DGAL)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1/2 in L, 50 PK (U01258.025.0050)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK (50C100KBC)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0400)
- HAMPTON Eye Bolt 1/2", Steel, Zinc Plated (02-3456-266)
- HAMPTON 3/8 in. X 8 in. L Stainless Stainless Steel Lag Thread Eyebolt (02-3463-411)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-234)
- HAMPTON Eye Bolt 1/2", Stainless Steel (02-3456-457)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3457-771)
- HAMPTON 3/16 in. D X 1-5/8 in. L Polished Stainless Steel Screw Eye 60 lb. cap. (02-3468-801)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-069)
- Hampton Eye Bolts