Shop All Eye Bolts
Hampton
Eye Bolt 3/16", Steel, Zinc Plated, 50 PK
Mfr # 02-3468-535
Zoro # G205313667
Sold in multiples of 50 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/16"
- Material Steel
- Finish Zinc Plated
- Overall Length 1-5/8 in
Product Information
Dimensions
Thread Size | 3/16" |
Overall Length | 1-5/8 in |
Eye Outside Diameter | 1-21/32 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
Screw eyes are designed to install directly into s
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 100Pk 1/8" Toggle Wing (370114)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Black Oxide Steel Hex Head Slotted Drive, 20 PK (39572)
- TAMPER-PRUF SCREWS #6-32 x 1 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400580)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK (M07000.050.0055)
- HAMPTON Eye Bolt 1/4", Stainless Steel (02-3456-439)
- HAMPTON Eye Bolt 5/16", Stainless Steel (02-3456-445)
- HAMPTON Eye Bolt 1/4", Steel, Zinc Plated (02-3463-233)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-252)
- HAMPTON Eye Bolt 3/8", Steel, Zinc Plated (02-3463-267)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3457-773)
- ZORO SELECT Eye Wood Screw Without Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (07880 1)
- Hampton Eye Bolts