Shop All Eye Bolts
Hampton
Eye Bolt 1/4", Steel, Zinc Plated
Mfr # 02-3463-233
Zoro # G105313644
product price: $0.96
/ea
Sold in multiples of 10 for $9.60
$9.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"
- Material Steel
- Finish Zinc Plated
- Overall Length 3-3/4 in
Product Information
Dimensions
Thread Size | 1/4" |
Overall Length | 3-3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Eye Bolt Lag |
Eyebolt Type | Eye Bolt Lag |
Description
Lag eye bolts screw directly into surfaces or post
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38210.050.0200)
- ZORO SELECT Sheet Metal Screw, #10 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0037)
- ZORO SELECT Spring Pin, Slot, 5/16x2 L, PK10 (5BY80)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Pushnut Washers 30PK (71928)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3463-257)
- HAMPTON Eye Bolt 5/16", Stainless Steel (02-3456-445)
- HAMPTON 1/4 in. X 5 in. L Stainless Stainless Steel Lag Thread Eyebolt (02-3463-403)
- HAMPTON 5/16 in. X 5 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-447)
- HAMPTON Eye Bolt 1/4", Steel, Zinc Plated (02-3456-238)
- HAMPTON Eye Bolt 1/4", Stainless Steel (02-3456-441)
- MIDWEST FASTENER Eye Bolt 3/8", 18-8 Stainless Steel, 10 PK (52346)
- Hampton Eye Bolts