Shop All Eye Bolts
Hampton
Eye Bolt 1/4", Stainless Steel
Mfr # 02-3463-401
Zoro # G005313645
original price:
$2.25
11% off
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"
- Material Stainless Steel
- Overall Length 3-3/4 in
- Eyebolt Type Eye Bolt Lag
Product Information
Dimensions
Thread Size | 1/4" |
Overall Length | 3-3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Eyebolt Type | Eye Bolt Lag |
Type | Eye Bolt Lag |
Description
Lag eye bolts screw directly into surfaces or post
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1/2 in Length, 50 PK (FBBHSCAPS51612P50)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Nylon Body, 100 PK (5625PK)
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 250 PK (55A0404-EA-250)
- MIDWEST FASTENER Tab Weld Nut, 3/8"-16, Steel, 7/16" Lg, 8 PK (931387)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-234)
- HAMPTON Eye Bolt 9/32", Stainless Steel (02-3468-803)
- HAMPTON 3/8 in. X 4 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-449)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-264)
- HAMPTON Eye Bolt 5/16", Stainless Steel (02-3456-445)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-250)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M10-1.50, 17 mm Shank, 25 mm ID, Steel, Zinc Plated, 3 PK (RB580100-003P2)
- Hampton Eye Bolts