Shop All Eye Bolts
Hampton
Eye Bolt 1/2", Steel, Zinc Plated
Mfr # 02-3456-266
Zoro # G105312623
original price:
$2.95
5% off
new price: $2.79
/ea
Sold in multiples of 5 for $13.95
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"
- Material Steel
- Finish Zinc Plated
- Overall Length 6 in
Product Information
Dimensions
Thread Size | 1/2" |
Overall Length | 6 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Includes Nut | Yes |
Description
Eye Bolts are designed to attach rope or cable to
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 5/16"-18, 100 PK (V230 5/16-100)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1-1/4 in Shaft Dia, 4 PK (36734)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0225)
- MIDWEST FASTENER Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (09737)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-272)
- HAMPTON Eye Bolt 1/4", Stainless Steel (02-3463-401)
- HAMPTON 3/8 in. X 8 in. L Stainless Stainless Steel Lag Thread Eyebolt (02-3463-411)
- HAMPTON Eye Bolt 1/4", Steel, Zinc Plated (02-3456-240)
- HAMPTON Eye Bolt 7/16", Steel, Zinc Plated (02-3463-261)
- HAMPTON 5/16 in. X 5 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-447)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (U16182.050.0150)
- Hampton Eye Bolts