Shop All Ceiling Fans
Hampton Bay
Wellston II 44 in. LED Matte Black Ceiling Fan with Light Kit
Mfr # 37849
Zoro # G009995120
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hampton Bay
- MFR # 37849
- Zoro # G009995120
- UPC # 82392378493
- Country of Origin United States
- Category Ceiling Fans
Description
The 44 in. Wellston II ceiling fan by Hampton Bay is the perfect way to circulate air in your small room indoor spaces. The versatile matte black finish is paired with 5 reversible blades in black and reclaimed oak finishes to complement many of today's interior design trends. The powerful reversible motor provides for ample air movement for year-round comfort. The Wellston II light kit uses two 8.5-Watt LED bulbs included, and includes a shatter resistant plastic bowl light kit that is designed to mimic frosted glass with the added benefit of not breaking if dropped or over-tightened. This fan can be installed with or without the downrod and is compatible with extension downrods for use on high ceilings.Matte black finish5 black/reclaimed oak reversible blades for a customized look2-bulb bowl light kit with a frosted shatter resistant plastic bowlTwo 8.5-Watt LED bulbs includedConvenient pull chain operationPowerful, reversible motor generates up to 3,562 CFM4.5 in. downrod includedCompatible with 3/4 in. Dia downrods up to 24 in. LTri-mount installation flush without downrod, standard flat ceiling, or angled mountIdeal for small rooms up to 10 ft. x 10 ft.AccuArm blade arms with captive screws for precise placement and installationSlide-on mounting bracket for quick and easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 20x20x4, MERV 7, Standard Capacity, Synthetic, 2W236, White (2W236)
- DAGAN Dagan ER20 Ember Retainer for Grates; Black (ER20)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-275A)
- PRO1 IAQ Mutely-Stage Gas, 7, 5-1-1 Programs, 2 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T715)
- HAMPTON BAY Glendale 52 in. Indoor Oil Rubbed Bronze Ceiling Fan with Light Kit (AG524I-ORB)
- HAMPTON BAY Rothley II 52 in. LED Matte Black Ceiling Fan with Light Kit (37851)
- HAMPTON BAY Industrial 60 in. White Indoor Ceiling Fan with Wall Control (37860)
- HAMPTON BAY Malone 54 in. LED Brushed Nickel Ceiling Fan with Light (37254)
- HAMPTON BAY 52 in. ENERGY STAR LED Bronze Ceiling Fan with Light Kit (37531)
- HAMPTON BAY Glendale 52 in. Indoor Brushed Nickel Ceiling Fan with Light Kit (AG524I-BN)
- WESTINGHOUSE Carolina LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209600)
- Hampton Bay Ceiling Fans & Accessories