Shop All Ceiling Fans
Hampton Bay
Riley 44 in. LED Brushed Nickel Ceiling Fan with Light Kit
Mfr # 37899
Zoro # G609992871
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hampton Bay
- MFR # 37899
- Zoro # G609992871
- UPC # 82392378998
- Country of Origin United States
- Category Ceiling Fans
Description
Traditional styling and a quiet motor make the 44 in. Hampton Bay Riley ceiling fan a great way to add comfort and style to your small room living spaces. The Riley fan's beautiful brushed nickel finish is complemented with 5 reversible blades in seasoned wood and dark espresso finishes. Installation is quick and easy, with QuickFit features like a slide-on mounting bracket, QuickInstall blades, and twist and lock shades. The 3-light kit has frosted white glass shades and uses energy efficient 9.5-Watt LED bulbs included. The Riley also includes a remote control to place fan operation conveniently at your fingertips.Brushed nickel finishDimmable light kit with three 9.5-Watt LED bulbs included5-reversible blades in seasoned wood and dark espresso finishesQuiet 3-speed reversible motor for year-round comfortDual mount installation standard flat ceiling or angled mountQuickFit installation - installs 25% faster compared to traditional fansQuickInstall blades and accu-arm blade arms for easy installationSlide-on mounting bracket includedRemote control with wall cradle includedCompatible with 0.75 in. Dia, extension downrods up to 24 in. LDesigned for use in small rooms up to 10 ft. x 10 ft.Lifetime motor warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Vacuum Gauge, 1/4" Male Flare Connection (RAVG-1)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX5)
- ALL-FILTERS 20X30X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (20302.12 4PK)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 7 (5E875)
- HAMPTON BAY Industrial 60 in. White Indoor Ceiling Fan with Wall Control (37860)
- HAMPTON BAY Malone 54 in. LED Brushed Nickel Ceiling Fan with Light (37254)
- HAMPTON BAY Hawkins 44 in. LED Brushed Nickel Ceiling Fan with Light Kit (YG204CI-BN)
- HAMPTON BAY Glendale 52 in. Indoor Oil Rubbed Bronze Ceiling Fan with Light Kit (AG524I-ORB)
- HAMPTON BAY 52 in. ENERGY STAR LED Bronze Ceiling Fan with Light Kit (37531)
- HAMPTON BAY Rothley II 52 in. LED Matte Black Ceiling Fan with Light Kit (37851)
- USG INTERIORS 12x12 Tivoli Ceil Tile (4240)
- Hampton Bay Ceiling Fans & Accessories