Shop All Ceiling Fans
Hampton Bay
North Pond 52 in. LED Outdoor Matte Black Ceiling Fan with Light
Mfr # 39918
Zoro # G809995115
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hampton Bay
- MFR # 39918
- Zoro # G809995115
- UPC # 82392399184
- Country of Origin United States
- Category Ceiling Fans
Description
The Hampton Bay 52 in. North Pond outdoor ceiling fan is designed to enhance your outdoor living spaces and withstand the outdoor elements. This wet rated fan can be installed in any outdoor setting and will complement many of today's outdoor decor trends. The powerful 3-speed reversible motor allows for optimal airflow during warm or cool weather. Utilizing QuickFit technology, the North Pond installs quickly with included features like the slide-on mounting bracket, AccuArm blade arms, QuickInstall blades.Matte black finishLight kit compatible5 ABS blades in painted maple finishTri-mount installation flush mount, standard, or angled ceiling6 in. downrod included54 in. lead wire for installation with extension downrod sold separatelyCompatible with 3/4 in .75 in diameter downrodsQuickInstall blades for quick installationAccuArm blade arms for wobble free operationSlide-on mounting bracket for easy installation3-speed reversible motorPull chain operationApproved for use in wet locations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS L404F1391 Pressuretrol 20-300 (L404F1391)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4 in x 5/8 in, Elliptical, PK 2 (T180-3X4X5/8E-PK2)
- SUPCO Motor Number Sm670 By Supco (SM670)
- RITTAL Pleated Filter, PK 5 (3182125)
- HAMPTON BAY Industrial 60 in. White Indoor Ceiling Fan with Wall Control (37860)
- HAMPTON BAY Malone 54 in. LED Brushed Nickel Ceiling Fan with Light (37254)
- HAMPTON BAY Glendale 52 in. Indoor Oil Rubbed Bronze Ceiling Fan with Light Kit (AG524I-ORB)
- HAMPTON BAY 52 in. ENERGY STAR LED Bronze Ceiling Fan with Light Kit (37531)
- HAMPTON BAY Glendale 52 in. Indoor Brushed Nickel Ceiling Fan with Light Kit (AG524I-BN)
- HAMPTON BAY Hawkins 44 in. LED Brushed Nickel Ceiling Fan with Light Kit (YG204CI-BN)
- PROMINENCE HOME Orbis, 52 in. Ceiling Fan with Ring Lighting, Remote Control, Matte Black (51461-40)
- Hampton Bay Ceiling Fans & Accessories