Shop All Ceiling Fans
Hampton Bay
Mena 54 in. White Color Changing Integrated LED Matte White Ceiling Fan with Light and Remote
Mfr # 97918
Zoro # G209995104
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hampton Bay
- MFR # 97918
- Zoro # G209995104
- UPC # 82392979188
- Country of Origin United States
- Category Ceiling Fans
Description
Add a touch of modern elegance to your living spaces with the 54 in. Mena ceiling fan by Hampton Bay. This versatile fan is damp rated, making it perfect for covered outdoor locations like porches and patios, and it looks great indoors as well. The powerful 21.5-Watt integrated LED light kit is dimmable and also allows you to choose between 3 different light temperature settings - warm white, soft white, or-daylight. Installation is a breeze with QuickFit installation features like a slide-on mounting bracket, magnetic light kit with pre-attached shade, and QuickInstall blades. The Mena fan is ENERGY STAR rated for increased energy cost savings.Integrated dimmable 21.5-Watt LED module with Color Changing technologyChoose from 2700K, 3,000K or 5,000K light output settingsQuickFit installs 50% faster compared to traditional fansQuick install magnetic light kit attaches in-secondsModern styling with matte white finish and 5 matte white bladesQuick install ABS blades attach in-seconds with no screws necessaryShatter resistant frosted white plastic shadeConvenient remote control includedPowerful 3-speed reversible motorEasy receiver plug wire harness quickly connects fan to remote receiverDual-mount fan can be installed on flat or angled ceiling with extension downrod sold separatelyENERGY STAR rated for energy efficiencyDamp rated for use in covered outdoor locations like porches and patiosLifetime motor warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 75W15 102857-08 Board Mount (75W15)
- YELLOW JACKET Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (19209)
- JB INDUSTRIES Cartridge with O-Rings and Cover Seal (PR-314)
- ACCUMULAIR Pleated Air Filter, 25" x 32" x 1", 4 Pack (FB25X32_4)
- HAMPTON BAY Hawkins 44 in. LED Brushed Nickel Ceiling Fan with Light Kit (YG204CI-BN)
- HAMPTON BAY Malone 54 in. LED Brushed Nickel Ceiling Fan with Light (37254)
- HAMPTON BAY 52 in. ENERGY STAR LED Bronze Ceiling Fan with Light Kit (37531)
- HAMPTON BAY Glendale 52 in. Indoor Brushed Nickel Ceiling Fan with Light Kit (AG524I-BN)
- HAMPTON BAY Glendale 52 in. Indoor Oil Rubbed Bronze Ceiling Fan with Light Kit (AG524I-ORB)
- HAMPTON BAY Industrial 60 in. White Indoor Ceiling Fan with Wall Control (37860)
- HUNTER Ceiling Fan Downrod, 36", Antique Brass (26329)
- Hampton Bay Ceiling Fans & Accessories