Shop All Ceiling Fans
Hampton Bay
Industrial 60 in. White Indoor Ceiling Fan with Wall Control
Mfr # 37860
Zoro # G909995145
original price:
$309.99
10% off
new price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hampton Bay
- MFR # 37860
- Zoro # G909995145
- UPC # 76335262550
- Country of Origin United States
- Category Ceiling Fans
Description
Powerful yet efficient, The Hampton Bay Industrial 60 in. indoor ceiling fan features a 188 mm x 18 mm motor and three plastic blades that provide airflow up to 9,602 CFM. Ideal for industrial environments, this single-mount fan includes a 6 in. downrod for added convenience and ease of installation. The 4-speed wall control provides easy access to the fan controls.3 durable plastic blades in whiteContemporary styling and a versatile white finishWired wall-mount remote control included for 4-speed, reversible operationPowerful 188 mm x 18 mm motor delivers up to 247 RPM and up to 9,602 CFM of maximum airflowSingle-mount installationIdeal for indoor industrial environments, room size of 20 ft. x 20 ft. or largerLifetime motor warrantyIncludes downrod and wall-mount control
DetailsAirflow CFM: 9602Blade Color Family: WhiteFixture Color/Finish: WhiteHousing Color Family: WhiteCommercial / Residential: CommercialDamp/wet rating: dryDown rod included: yesFan blade material: Acrylonitrile Butadiene Styrene ABSFeatures: reversible motorIncluded: downrod includedIndoor/outdoor: indoorMotor speed RPM: 247
DetailsAirflow CFM: 9602Blade Color Family: WhiteFixture Color/Finish: WhiteHousing Color Family: WhiteCommercial / Residential: CommercialDamp/wet rating: dryDown rod included: yesFan blade material: Acrylonitrile Butadiene Styrene ABSFeatures: reversible motorIncluded: downrod includedIndoor/outdoor: indoorMotor speed RPM: 247
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Fan Blade, 6CC1874C3 (FB604)
- AIR HANDLER 24 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U593)
- AIR HANDLER Pad Holding Frame, 16x25x1" (5W079)
- AAON 3 Room Mounted Relative Humidity Sensor (ASM01646)
- HAMPTON BAY Malone 54 in. LED Brushed Nickel Ceiling Fan with Light (37254)
- HAMPTON BAY 52 in. ENERGY STAR LED Bronze Ceiling Fan with Light Kit (37531)
- HAMPTON BAY Hawkins 44 in. LED Brushed Nickel Ceiling Fan with Light Kit (YG204CI-BN)
- HAMPTON BAY Rothley II 52 in. LED Matte Black Ceiling Fan with Light Kit (37851)
- HAMPTON BAY Glendale 52 in. Indoor Oil Rubbed Bronze Ceiling Fan with Light Kit (AG524I-ORB)
- HUNTER Hunter Fan 27182 3 Speed Fan and Light Dual Slide Control (666925)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1236-612-1)
- Hampton Bay Ceiling Fans