Shop All Ceiling Fans
Hampton Bay
Hawkins 44 in. LED Brushed Nickel Ceiling Fan with Light Kit
Mfr # YG204CI-BN
Zoro # G309995134
original price:
$126.99
10% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hampton Bay
- MFR # YG204CI-BN
- Zoro # G309995134
- UPC # 840059600093
- Country of Origin United States
- Category Ceiling Fans
Description
The Hampton Bay Hawkins 44 in. Ceiling Fan features a twist-and-lock installation method that offers ease in installation and helps conceal hardware for a sleek, integrated look. The fan's brushed nickel finish, five reversible java oak and ebony walnut blades and frosted glass light kit provide a transitional style that complements a wide variety of decor styles. The 3-speed reversible control enables you to select the desired speed and direction of airflow. With new features such as quick install blades, Accuarm blade arms and twist and lock motor housing will make installation much faster.5-reversible java oak/ebony walnut bladesQuick install blade system for faster installationAccuArm blades for faster installationTwist and lock motor housing for faster installationBowl style light kit with frosted glassTwo 9-Watt LED bulbs, includedIndoor use onlyHeight: 12.8 in.Flush mount installation onlyLifetime motor warranty
This product can expose you to chemicals including supplier fill in one of chemical name, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including supplier fill in one of chemical name, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downturn Nozzle, 60 Degree (32V271)
- CARRIER Motor, 3/4 HP, 460V, 1-Phase, 1025 rpm (14B0006N05)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3-3/4 in x 5-1/2 in x 9/16 in, Elliptical, PK 2 (T180-3-3/4X5-1/2X9/16E-PK2)
- DURAFLOW FILTRATION Filters for Nutone 25791-000, G-8628, RHF1302 -13-1/4 x 15-1/2 x 1/2 (A61097-5- 2 Pack)
- HAMPTON BAY 52 in. ENERGY STAR LED Bronze Ceiling Fan with Light Kit (37531)
- HAMPTON BAY Industrial 60 in. White Indoor Ceiling Fan with Wall Control (37860)
- HAMPTON BAY Glendale 52 in. Indoor Oil Rubbed Bronze Ceiling Fan with Light Kit (AG524I-ORB)
- HAMPTON BAY Malone 54 in. LED Brushed Nickel Ceiling Fan with Light (37254)
- HAMPTON BAY Rothley II 52 in. LED Matte Black Ceiling Fan with Light Kit (37851)
- MAXIM Basic-Max N/A-Light 52" Wide Oil Rubbed Bronze Outdoor Ceiling Fan (89915OI)
- BELL OUTDOOR Ceiling Fan and Luminaire Box, Gray (PRCF57550GY)
- Hampton Bay Ceiling Fans & Accessories