Shop All Ceiling Fans
Hampton Bay
Glendale 52 in. Indoor Brushed Nickel Ceiling Fan with Light Kit
Mfr # AG524I-BN
Zoro # G709995123
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hampton Bay
- MFR # AG524I-BN
- Zoro # G709995123
- UPC # 76335256283
- Country of Origin United States
- Category Ceiling Fans
Description
The Hampton Bay Glendale Brushed Nickel Ceiling Fan adds a touch of transitional style to your home with its three-light kit of frosted glass and brushed-nickel finish. The 5 blades are reversible in mahogany or maple finishes to make it easy to change your decor without needing to replace the entire fan. The motor features 3-speeds of operation with a reversible control, while the bracket set system offers speedy installation and quiet operation with little wobbling. Uses three 9.5-Watt LED bulbs included.5 reversible mahogany/maple blades allow you to change your decor style without replacing the entire unitIncludes a 3-light fixture with frosted glass shadesUses 3 9.5-Watt medium base LED bulbs, included4 1/2 in. downrod with a 3/4 in. DiaOverall fan height is 18.90 in with included downrodFor indoor use onlyLarge room up to 20 ft. x 20 ft.Trimount installation sloped, standard and flushEnergy efficientLifetime motor warranty
This product can expose you to chemicals including supplier fill in one of chemical name, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including supplier fill in one of chemical name, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OIL EQUIPMENT MANUFACTURING 3100 Speedfill Cap Replaces (3100)
- BELIMO Tfb24-Sr Actuator Spring Return (TFB24-SR)
- HUNTER Commercial Ceiling Fan, 5ft, Black, 240VAC (76259)
- BRISKHEAT Heating Tape, 70°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft. (RKP1A1500)
- HAMPTON BAY Hawkins 44 in. LED Brushed Nickel Ceiling Fan with Light Kit (YG204CI-BN)
- HAMPTON BAY Rothley II 52 in. LED Matte Black Ceiling Fan with Light Kit (37851)
- HAMPTON BAY Glendale 52 in. Indoor Oil Rubbed Bronze Ceiling Fan with Light Kit (AG524I-ORB)
- HAMPTON BAY 52 in. ENERGY STAR LED Bronze Ceiling Fan with Light Kit (37531)
- HAMPTON BAY Malone 54 in. LED Brushed Nickel Ceiling Fan with Light (37254)
- HAMPTON BAY Industrial 60 in. White Indoor Ceiling Fan with Wall Control (37860)
- CRAFTMADE 52" Intrepid Ceiling Fan (INT52BNK3)
- Hampton Bay Ceiling Fans & Accessories