Shop All Ceiling Fans
Hampton Bay
Gazebo III 52 in. Indoor/Outdoor Natural Iron Ceiling Fan with Light Kit
Mfr # YG836A-NI
Zoro # G109995099
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hampton Bay
- MFR # YG836A-NI
- Zoro # G109995099
- UPC # 840059600819
- Country of Origin United States
- Category Ceiling Fans
Description
The Hampton Bay Gazebo III Natural Iron Ceiling Fan features 5 reversible weather-resistant Jacobean Walnut/Natural Iron blades and a natural iron finish that looks great in either an indoor or outdoor setting. A dome-style light kit with frosted glass completes the overall design. The Gazebo has an optional 3-speed control with reverse setting and a wet-rated housing for outdoor use. Uses two 9-Watt LED bulbs included.5 reversible weather-resistant Jacobean walnut/natural iron blades for an interchangeable lookDome-style light kit with frosted glassUses two 9-Watt LED bulbs, includedItem has an optional 3-speed control with reverse setting and a wet-rated housing for outdoor useDecorative canopy ring and coupling cover are used to conceal any exposed screwsWeather-resistant blades and wet-rated housing allows for outdoor useLarge room: size from 12 ft. x 12 ft. to 18 ft. x 18 ft.4-1/2 in. extension downrod in natural iron finish with 3/4 in. DiaCan be installed with or without a light kitWet ratedLifetime motor warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7AT26)
- LIEBERT Fan Speed Control, Dual Sensor (1C25447P1S)
- AAON RELAY OVLD 710A SQD (P61100)
- CANARM Centrifugal Duct Fan, In-line, 120V, 10" (DFRC-10ES)
- HAMPTON BAY Hawkins 44 in. LED Brushed Nickel Ceiling Fan with Light Kit (YG204CI-BN)
- HAMPTON BAY Rothley II 52 in. LED Matte Black Ceiling Fan with Light Kit (37851)
- HAMPTON BAY Industrial 60 in. White Indoor Ceiling Fan with Wall Control (37860)
- HAMPTON BAY Glendale 52 in. Indoor Brushed Nickel Ceiling Fan with Light Kit (AG524I-BN)
- HAMPTON BAY 52 in. ENERGY STAR LED Bronze Ceiling Fan with Light Kit (37531)
- HAMPTON BAY Glendale 52 in. Indoor Oil Rubbed Bronze Ceiling Fan with Light Kit (AG524I-ORB)
- HESSAIRE Hessaire 8.7 in. H X 5.5 in. W White Metal Oscillation Motor (6375700)
- Hampton Bay Ceiling Fans & Accessories