Shop All Ceiling Fans
Hampton Bay
Carrolton II 52 in. LED Indoor Brushed Nickel Ceiling Fan with Light Kit
Mfr # AM215AI-BN
Zoro # G009995144
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hampton Bay
- MFR # AM215AI-BN
- Zoro # G009995144
- UPC # 76335255996
- Country of Origin United States
- Category Ceiling Fans
Description
The Carrolton II 52 in. LED Brushed Nickel Ceiling Fan has a contemporary style which includes an updated light source. The 14-Watt LED Samsung light module will illuminate your room and is also very energy efficient. Installation will be a breeze due to QuickFit specs such as accu-arm blade arms for easier alignment and quick install blades that use no screws. 5-reversible maple and mahogany bladesUses one 14-Watt LED Samsung module rated for 50,000-hours3000K LED temperatureBowl style light kit with frosted glass4.5 in. brushed nickel down rod with 3/4 in. Dia includedQuick install blade systemBrushed nickel colorIndoor use onlyLarge room 12 ft. x 12 ft.Trimount installation standard, sloped and close to ceiling. This product can expose you to chemicals including supplier fill in one of chemical name, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Px Eco2S Wall Heater 120V, 1500W, Interior & Recessed Wall Can (PX1215-ECO-HRC)
- LENNOX Control Board (80K12)
- JOHNSON CONTROLS 0-100#1/4 in. PressureTransducer (P499RCP-101)
- ZORO SELECT Relay, Magnetic, DPST, Coil 24V (5MMA5)
- HAMPTON BAY Glendale 52 in. Indoor Oil Rubbed Bronze Ceiling Fan with Light Kit (AG524I-ORB)
- HAMPTON BAY Glendale 52 in. Indoor Brushed Nickel Ceiling Fan with Light Kit (AG524I-BN)
- HAMPTON BAY Rothley II 52 in. LED Matte Black Ceiling Fan with Light Kit (37851)
- HAMPTON BAY Malone 54 in. LED Brushed Nickel Ceiling Fan with Light (37254)
- HAMPTON BAY Hawkins 44 in. LED Brushed Nickel Ceiling Fan with Light Kit (YG204CI-BN)
- HAMPTON BAY 52 in. ENERGY STAR LED Bronze Ceiling Fan with Light Kit (37531)
- LITEX INDUSTRIES 24” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (GA24BNK6L)
- Hampton Bay Ceiling Fans & Accessories