Shop All Ceiling Fans
Hampton Bay
52 in. ENERGY STAR LED Brushed Nickel Ceiling Fan with Light Kit
Mfr # 37530
Zoro # G509995101
original price:
$338.99
10% off
new price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hampton Bay
- MFR # 37530
- Zoro # G509995101
- UPC # 82392375300
- Country of Origin United States
- Category Ceiling Fans
Description
Classic traditional style meets enhanced performance in this 52 in. ceiling fan. With a powerfully quiet reversible DC motor and LED bulbs, this fan is Energy Star rated to provide increased energy savings year round. Installation is a breeze with QuickFit installation features like a slide-on mounting bracket and QuickInstall blades that snap into place without the need for standard blade screws. The light kit uses two 9.5-watt LED bulbs included to provide ample illumination.Powerful DC motorENERGY STAR ratedQuickInstall blades for easy installationSlide-on mounting bracketQuickFit installation - installs 25% quicker than standard fansBrushed nickel finish with 5 reversible blades in matte black and seasoned wood finishesFrosted white shatter resistant plastic light bowlEasy pull chain operation3-speed reversible motor for year round energy savingsTwo 9.5-Watt LED bulbs includedDual-mount installation standard flat ceiling, high or angled ceilingCompatible with 0.75 in. in diameter extension downrods sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 1200 sq. ft., 6.5 gal. (2YAE2-6AYP7)
- HONEYWELL Y8610U4001 Retrofit Kit For (Y8610U4001)
- IO HVAC CONTROLS Damper, 3 Wire, PO/PC, Round, 14" (MD-14)
- ALL-FILTERS 16X30X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (16301.12 6PK)
- HAMPTON BAY Glendale 52 in. Indoor Brushed Nickel Ceiling Fan with Light Kit (AG524I-BN)
- HAMPTON BAY Glendale 52 in. Indoor Oil Rubbed Bronze Ceiling Fan with Light Kit (AG524I-ORB)
- HAMPTON BAY Hawkins 44 in. LED Brushed Nickel Ceiling Fan with Light Kit (YG204CI-BN)
- HAMPTON BAY Industrial 60 in. White Indoor Ceiling Fan with Wall Control (37860)
- HAMPTON BAY Malone 54 in. LED Brushed Nickel Ceiling Fan with Light (37254)
- HAMPTON BAY Rothley II 52 in. LED Matte Black Ceiling Fan with Light Kit (37851)
- MODERN FORMS Wynd 5-Blade Ceiling Fan (FR-W1801-52L)
- Hampton Bay Ceiling Fans & Accessories