Shop All Ceiling Fans
Hampton Bay
52 in. ENERGY STAR LED Bronze Ceiling Fan with Light Kit
Mfr # 37531
Zoro # G209995142
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hampton Bay
- MFR # 37531
- Zoro # G209995142
- UPC # 82392375317
- Country of Origin United States
- Category Ceiling Fans
Description
Classic traditional style meets enhanced performance in this 52 in. ceiling fan. With a powerfully quiet reversible DC motor and LED bulbs, this fan is Energy Star rated to provide increased energy savings year round. Installation is a breeze with QuickFit installation features like a slide-on mounting bracket and QuickInstall blades that snap into place without the need for standard blade screws. The light kit uses two 9.5-watt LED bulbs included to provide ample illumination.Powerful DC motorENERGY STAR ratedQuickInstall blades for easy installationSlide-on mounting bracketQuickFit installation - installs 25% quicker than standard fansBronze finish with 5 reversible blades in wedge and weathered wood finishesFrosted white shatter resistant plastic light bowlEasy pull chain operation3-speed reversible motor for year round energy savingsTwo 9.5-Watt LED bulbs includedDual-mount installation standard flat ceiling, high or angled ceilingCompatible with 0.75 in. in diameter extension downrods sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Light-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2460/3480 CFM (6ALE6)
- PRECISION COILS Heating Coil, 450cfm, 1.3gpm, 4x11x14" (W101912N)
- EVERPURE Cartridge, Water Filter - 7Bc5-S (7CB5-S)
- SOLER & PALAU Inline Backdraft Damper, 5" (MCA-125)
- HAMPTON BAY Rothley II 52 in. LED Matte Black Ceiling Fan with Light Kit (37851)
- HAMPTON BAY Malone 54 in. LED Brushed Nickel Ceiling Fan with Light (37254)
- HAMPTON BAY Glendale 52 in. Indoor Oil Rubbed Bronze Ceiling Fan with Light Kit (AG524I-ORB)
- HAMPTON BAY Industrial 60 in. White Indoor Ceiling Fan with Wall Control (37860)
- HAMPTON BAY Hawkins 44 in. LED Brushed Nickel Ceiling Fan with Light Kit (YG204CI-BN)
- WESTINGHOUSE Petite 30" 6-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture (7230800)
- CRAFTMADE 52" Laval Ceiling Fan (LAV52BN4LK-LED)
- Hampton Bay Ceiling Fans