Shop All Eye Bolts
Hampton
5/16 in. X 6 in. L Stainless Stainless Steel Lag Thread Eyebolt
Mfr # 02-3463-407
Zoro # G905313646
product price: $3.69
/ea
Sold in multiples of 5 for $18.45
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Overall Length 6 in
- Type Eye Bolt Lag
- Eyebolt Type Eye Bolt Lag
Product Information
Dimensions
Overall Length | 6 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Type | Eye Bolt Lag |
Eyebolt Type | Eye Bolt Lag |
Description
Lag eye bolts screw directly into surfaces or post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Slotted Spanner Lock Nut, M42-1.50, Steel, Class 5, Blackened (420XSNA)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS2)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 1-1/2 in L, 8 PK (77103)
- DEWALT Collated Brad Nail, 5/8 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18063)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-252)
- HAMPTON 3/8 in. X 6 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-453)
- HAMPTON Eye Bolt 7/16", Steel, Zinc Plated (02-3463-261)
- HAMPTON 3/16 in. D X 1-5/8 in. L Polished Stainless Steel Screw Eye 60 lb. cap. (02-3468-801)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-264)
- HAMPTON 3/8 in. X 8 in. L Stainless Stainless Steel Lag Thread Eyebolt (02-3463-411)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Steel, Zinc Plated, 5 PK (60246)
- Hampton Eye Bolts