Shop All Electrical Enclosures
Hammond
Wallmount 6In 24In 16In Enclosure
Mfr # 1418H6
Zoro # G007455251
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Height 24 in
- Depth 6 in
- Standards UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54
- Finish Cover and enclosure are finished in recoatable smooth ANSI 61 gray powder coating on the inside and outside; Removable inner panel is finished in white powder coating.
Product Information
- Brand Hammond
- MFR # 1418H6
- Zoro # G007455251
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Width | 16 in |
Height | 24 in |
Depth | 6 in |
Size | 24 in x 16 in x 6 in (H x W x D) |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Tip for Digital Probe (VDV999-070)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 50 (RJ45-650)
- NITE IZE 6" L Assorted Color Gear Tie (GT6MGB-A3-R9)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664)
- HAMMOND HAMMOND PJ18168RL 8IN 18IN 16IN ENCLOSURE (PJ18168RL)
- HAMMOND 4IN 6IN STEEL 6IN ENCLOSURE (1414PHE)
- HAMMOND 6IN 16IN STEEL 14IN ENCLOSURE (HJ14166HLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 4 in D, 1, Screw On (ASE16X12X4NK)
- WIEGMANN 304 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Hinged (BN4060604CHSS)
- HAMMOND MFG. Enclosure, 65x65x40mm Polycarbonate NEMA 4X/ 6P, Clear lid (1554B2GYCL)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 10 in D, 12, 13, 3R, 4, Hinged (N412161610C)
- Hammond Electrical Enclosures