Shop All Enclosure Covers & Accessories
Hammond
Ventilator, small Package of 1
Mfr # SDV180-1
Zoro # G410893381
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Designed to equalize internal / external pressure and temperature; Ventilators assist in condensation prevention by allowing enclosures to breathe Suitable for most types of metallic and non-metallic enclosures; Molded in corrosion resistant UV stabilized polycarbonate, finish RAL7035 Light Gray; Gasket protection to enclosure wall; Approximately 1.18" (30mm) high x 0.98" (25mm) wide; Mount to enclosure wall thickness up to 0.16" (4mm); Internal vent channel & grille reduces insect intrusion; Complies with NEMA Type 3R, IEC 60529 IP24; Package quantity 1
- Color RAL 7035 Light Gray
Product Information
- Brand Hammond
- MFR # SDV180-1
- Zoro # G410893381
- UPC # 62398002718
- Country of Origin China
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Features | Designed to equalize internal / external pressure and temperature; Ventilators assist in condensation prevention by allowing enclosures to breathe Suitable for most types of metallic and non-metallic enclosures; Molded in corrosion resistant UV stabilized polycarbonate, finish RAL7035 Light Gray; Gasket protection to enclosure wall; Approximately 1.18" (30mm) high x 0.98" (25mm) wide; Mount to enclosure wall thickness up to 0.16" (4mm); Internal vent channel & grille reduces insect intrusion; Complies with NEMA Type 3R, IEC 60529 IP24; Package quantity 1 |
Color | RAL 7035 Light Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, 30A, 38 Outlet, 10 ft, Black (PDUV30HV)
- TRIPP LITE Surge Protector, 10-Outlet, 5-7/10"Wx11-1/10"Lx1-3/10"H, BK (TRPTLP1006B)
- SIEMENS Ovrload Relay, 23 to 28A, 3P, Class 10,690V (3RU21264NB0)
- ERICSON GROUND GRDIAN 20A AUTO (1075-AR)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- Hammond Enclosure Covers & Accessories