Shop All Check Valves
Hammond Valve
2" FNPT Brass Swing Check Valve
Mfr # 967 2
Zoro # G1648866
product price: $204.03
/ea
Free Shipping & Returns
$204.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Threaded
- Connection FNPT
- Body Material Brass
- Sub-Category Brass
Product Information
- Brand Hammond Valve
- MFR # 967 2
- Zoro # G1648866
- UPC # 084738286882
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Length | 3.70" |
Pipe or Tube Size - Check Valves | 2" |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Brass, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Flow - Valves 131 gpm, Full Flow - Valves Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD KEIL Drain, Flat Strain , 1-1/2"Nps (1832-1010-3000)
- APOLLO EXPANSION PEX 1/2 in. Poly-Alloy PEX-A Expansion Barb Plug (10-Pack), 10PK (EPXPAP1210PK)
- MOEN Replacement Handle Knob Insert Polished Brass (97373)
- SLOAN L Dimension2-3/4"-10-3/4"1.6 Gpf/6.0 (ROYAL 140-1.6 ES-S)
- HAMMOND VALVE 3/4" FNPT Brass Swing Check Valve (967 3/4)
- HAMMOND VALVE 1/2" FNPT Brass Swing Check Valve (967 1/2)
- HAMMOND VALVE 1-1/2" FNPT Brass Swing Check Valve (967 1 1/2)
- VNE 1/2" Stainless Steel Spring Check Valve (45C-6.5-V)
- ZORO SELECT 2" Solder Brass Swing Check Valve (10F333)
- MILWAUKEE VALVE 3/8" FNPT Bronze Swing Check Valve (510T 3/8)
- PRINSCO NDA 1-1/2 In. Sump Pump Seal Check Valve (CVO1.5MPTRB)
- Hammond Valve Valves