Shop All Cable Trays
Hammond
Type 3R Wiring Trough, 6x6x18, Steel/Galv
Mfr # C3RWT618G
Zoro # G610890616
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unpainted galvanized steel.
- Length 6
- Width 6
- Material Galvanized Steel
- Depth 18
Product Information
- Brand Hammond
- MFR # C3RWT618G
- Zoro # G610890616
- UPC # 62398028765
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 6 |
Width | 6 |
Depth | 18 |
Size | 6 in x 6 in x 18 in (H x W x D) |
Details
Item | Enclosure |
Finish | Unpainted galvanized steel. |
Material | Galvanized Steel |
Standards | UL870 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Application | Designed for use to protect multiple wiring junctions in outdoor environments against the ingress of rain, sleet, snow and the external formation of ice. |
Construction | Formed and spot welded from 14 or 16 gauge galvanized steel; Drip shield top design protects the enclosure against rain, snow or sleet; Embossed mounting holes on back of enclosure; Slip on removable front cover is secured with screws; Padlocking hasp; To fully comply with UL870 - 2008 requirements a bonding stud is provided on the cover and a ground stud is provided in the enclosure; A #10 AWG - 12" grounding strap with crimped on ring terminals is also provided to comply with UL requirements |
UL File | E186830 |
Additional Description | Type 3R Wiring Trough - 6x6x18 - Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 682505-8 Cord Guard / Strain Reliever (682505-8)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X125-GP-O)
- S & K PRODUCTS S & K Products 495 QT Flexible Spout Transmission Funnel (147167)
- PALADIN TOOLS Slitter Cable 0.18-1.40 Inch Clamshell (PA1822)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Galv (C3RWT448G)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 48, Steel/Gray (1486D48)
- HAMMOND Type 3R Wiring Trough, 4x4x24, Steel/Gray (C3RWT424)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X48, Steel/Gray (CGT4844)
- HAMMOND Type 3R Wiring Trough, 8x8x12, Steel/Gray (C3RWT812)
- HAMMOND N12 Wireway, Straight Section, 6 x 6 x 36, Steel/Gray (1487D36)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X48, Steel/Gray (CGT4866)
- Hammond Cable Trays