Shop All Cable Trays
Hammond
Type 3R Wiring Trough, 4x4x18, Steel/Gray
Mfr # C3RWT418
Zoro # G010890780
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Enclosure and cover are finished in ANSI 61 gray powder coating.
- Length 4
- Width 4
- Material Galvannealed Steel
- Color Gray
Product Information
- Brand Hammond
- MFR # C3RWT418
- Zoro # G010890780
- UPC # 62398084731
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 4 |
Width | 4 |
Depth | 18 |
Size | 4 in x 4 in x 18 in (H x W x D) |
Details
Item | Enclosure |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Material | Galvannealed Steel |
Color | Gray |
Standards | UL870 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Application | Designed for use to protect multiple wiring junctions in outdoor environments against the ingress of rain, sleet, snow and the external formation of ice. |
Construction | Formed and spot welded from 14 or 16 gauge galvanized steel; Drip shield top design protects the enclosure against rain, snow or sleet; Embossed mounting holes on back of enclosure; Slip on removable front cover is secured with screws; Padlocking hasp; To fully comply with UL870 - 2008 requirements a bonding stud is provided on the cover and a ground stud is provided in the enclosure; A #10 AWG - 12" grounding strap with crimped on ring terminals is also provided to comply with UL requirements |
Additional Description | Type 3R Wiring Trough - 4x4x18 - Galv/Gray |
UL File | E186830 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJBX52100)
- CONNECTICUT ELECTRIC COPPER GROUND BAR WITH 2 ROWS OF 3 HOLES, 2"X6"X1/4" (WARGB2-6)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 2.50A, 250V AC, 10kA (TRM2-1/2)
- ZORO SELECT Channel Pipe Clamp, 2 In, Gold, PK10 (V111 2Y)
- HAMMOND Type 3R Wiring Trough, 6x6x36, Steel/Gray (C3RWT636)
- HAMMOND Straight Section w/o KO, 12 x 12 x 60, Galv (CWSC1260GNK)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X48, Steel/Gray (CGT4844)
- HAMMOND N4/12 Wiring Trough, 2.5 x 2.5 x 30, Steel/Gray (1486B30)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Galv (C3RWT1272G)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- White, PK 5 (SR-WG-100-5-5PK-WT)
- Hammond Cable Trays