Shop All Electrical Box Covers
Hammond
Type 3R Screw Cover no K/O ft.s- 24 x 24 x 10, Steel/Gray
Mfr # C3R242410SCNKO
Zoro # G010891381
product price: $234.09
/ea
Free Shipping & Returns
$234.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 24 in
- Depth 10 in
- Material Galvanized Steel
- Finish Enclosure and cover are finished in ANSI 61 gray powder coating.
Product Information
- Brand Hammond
- MFR # C3R242410SCNKO
- Zoro # G010891381
- UPC # 62398026638
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 24 in |
Width | 24 in |
Depth | 10 in |
Size | 24 in x 24 in x 10 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Color | Gray |
Standards | UL-50 Type 3R; CSA Type 3R; Complies with: NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Additional Description | Type 3R Screw Cover no K/O's- 24 x 24 x 10 - Galv/Gray |
Construction | Formed and spot welded from 16 or 14 gauge galvanized steel; Drip-shield top and seam-free sides, front and back; Slip-on removable cover fastened with plated steel screws; Door handles on body type C enclosures; Embossed mounting holes on back of enclosure; Padlocking hasp; No Gasket. |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 5 Pin, Receptacle, Female (EVC005)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRCAF115CS)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 15 A, Reversing: No (XTCE015B10T)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-10)
- HAMMOND Type 3R Hinge Cover, 8 x 8 x 6, Steel/Gray (C3R886HCR)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 8 x 4, Steel/Gray (CHKO1284)
- HAMMOND N1 Screw Cover, 6 x 6 x 4, Steel/Gray (CS664)
- HAMMOND Type 3R Screw Cover, 48 x 36 x 16, Steel/Gray (C3R483616SC)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 8 x 8, Steel/Gray (CSFC88)
- HAMMOND Type 3R Hinge Lift Off Cover, 20 x 20 x 8, Steel/Gray (C3R20208HCLO)
- BELL Electrical Box Cover, Round, Die-Cast Aluminum, Lampholder/Cluster (5193-5)
- Hammond Electrical Box Covers