Shop All Electrical Box Covers
Hammond
Type 3R Hinge Cover, 30 x 24 x 8, Steel/Gray
Mfr # C3R30248HCR
Zoro # G310891159
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Width 24 in
- Depth 8 in
- Material Galvanized Steel
- Standards UL-50 Type 3R; CSA Type 3R Complies with NEMA Type 3R IEC 60529, IP24; Complies with; NEMA Type 3R; IEC 60529, IP24
Product Information
- Brand Hammond
- MFR # C3R30248HCR
- Zoro # G310891159
- UPC # 62398036198
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 30 in |
Width | 24 in |
Depth | 8 in |
Size | 30 in x 24 in x 8 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Standards | UL-50 Type 3R; CSA Type 3R Complies with NEMA Type 3R IEC 60529, IP24; Complies with; NEMA Type 3R; IEC 60529, IP24 |
Finish | Enclosure and cover are finished inside and out in ANSI 61 gray powder coating. |
Color | Gray |
Additional Description | Type 3R Hinge Cover - 30 x 24 x 8 - Galv/Gray |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
Construction | Formed and spot welded from 16 or 14 gauge galvanized steel; Drip shield top and seam-free sides, front and back; Stainless steel continuous hinge; Cover fastened with captive plated screws; Padlocking hasp; Collar studs provided for mounting optional panels; External mounting feet; Oil resistant gaskets are permanently secured. |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 12-24V-Dc Proximity Switch (E2E2-X7D1)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5YZ75)
- DAYTON Relay Socket, Finger Safe, Square, 14 Pin (1EGP8)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 4, Steel/Gray (CHKO10104)
- HAMMOND Type 3R Hinge Lift Off Cover, 8 x 6 x 4, Steel/Gray (C3R864HCLO)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 6, Steel/Gray (CHKO12126)
- HAMMOND Type 3R Hinge Lift Off Cover, 8 x 8 x 6, Steel/Gray (C3R886HCLO)
- HAMMOND N1 Screw Cover, 36 x 24 x 6, Steel/Gray (CS36246)
- HAMMOND N1 Screw Cover w/KO ft.s, 8 x 6 x 4, Steel/Gray (CSKO864)
- HAMMOND N1 Screw Cover w/KO ft.s, 16 x 16 x 8, Steel/Gray (CSKO16168)
- Hammond Electrical Box Covers