Shop All Cable Trays
Hammond
Type 1 Gutter Trough w/KO, 6X6X18, Steel/Gray
Mfr # CGT1866
Zoro # G310890626
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Enclosure and cover are finished in ANSI 61 gray powder coating.
- Length 6
- Width 6
- Material Steel
- Depth 18
Product Information
- Brand Hammond
- MFR # CGT1866
- Zoro # G310890626
- UPC # 62398013857
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 6 |
Width | 6 |
Depth | 18 |
Size | 6 in x 6 in x 18 in (H x W x D) |
Details
Item | Enclosure |
Finish | Enclosure and cover are finished in ANSI 61 gray powder coating. |
Material | Steel |
Color | Gray |
Standards | UL870 Type 1; cUL Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Application | Designed for use as a junction or pull box. |
Construction | Formed and spot welded from 16 gauge steel; Mounting holes on back of enclosure; Flat cover is secured with screws; Two grounding point embosses on enclosure body |
Additional Description | Type 1 Gutter Trough w/KO - 6X6X18 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE Splicing Sleeves (DP4-5/10)
- ROSEMOUNT ANALYTICAL ROSEMOUNT ANALYTICAL 374901-001 SAMPLE COOLING COIL TEST EQUIPMENT (374901-001)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060804)
- GE Miniature Circuit Breaker, THQB Series 60A, 2 Pole, 120/240V AC (THQB2160)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X24, Steel/Gray (CGT2444)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Galv (C3RWT660G)
- HAMMOND N12 Wireway, Straight Section, 6 x 6 x 36, Steel/Gray (1487D36)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Galv (C3RWT624G)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Gray (C3RWT1072)
- HAMMOND N4/12 Wiring Trough, 4 x 4 x 30, Steel/Gray (1486C30)
- COPE Splice Plate, Vertical & Adjustable, PR (48-02CV)
- Hammond Cable Trays