Shop All Cable Trays
Hammond
Straight Section w/o KO, 12 x 12 x 96, Steel/Gray
Mfr # CWSC1296NK
Zoro # G410890960
product price: $416.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$416.99
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Material Steel
- Color Gray
- Depth 96
Product Information
- Brand Hammond
- MFR # CWSC1296NK
- Zoro # G410890960
- UPC # 62398001734
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 12 |
Width | 10 |
Depth | 96 |
Size | 12 in x 10 in x 96 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | Straight Section w/o KO - 12 x 12 x 96 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 1-13/32" L, Steel (1822)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Hinged (A10N106)
- HUBBELL 30A Twist-Lock Plug 3P 3W 125/250VAC BK/WT (HBL3331C)
- WIREMOLD Bottom Housing Assembly (1BLH)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Galv (C3RWT624G)
- HAMMOND Type 3R Wiring Trough, 4x4x24, Steel/Gray (C3RWT424)
- HAMMOND Type 3R Wiring Trough, 8x8x96, Steel/Gray (C3RWT896)
- HAMMOND Splitter Trough, 125A, 48 x 6 x 4, Steel/Gray (CST4103)
- HAMMOND Type 3R Wiring Trough, 8x8x36, Steel/Gray (C3RWT836)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X18, Steel/Gray (CGT1844)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Galv (C3RWT448G)
- Hammond Cable Trays