Shop All Electrical Enclosures
Hammond
Steel Enclosure, 8 in D
Mfr # EN4SD12248GY
Zoro # G610892771
product price: $243.29
/ea
Free Shipping & Returns
$243.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8 in
- Material of Enclosure Steel
- Color Silver
- Finish Recoatable Powder
- Length 12
Product Information
- Brand Hammond
- MFR # EN4SD12248GY
- Zoro # G610892771
- UPC # 62398001474
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 8 in |
Length | 12 |
Width | 24 |
Size | 12 in x 24 in x 8 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | Recoatable Powder |
Standards | UL 508A Type 3R, 4, and 12; CSA Type 3R, 4, and 12 Mounting foot kit required to maintain UL/CSA external mounting requirements; Mounting foot kit required to maintain UL/CSA external mounting requirements; Complies with IEC 60529, IP66; IEC 60529, IP66; NEMA Type 3R, 4, and 12; NEMA Type 3R, 4, and 12 |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Impressive styling features like hidden hinges, attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation; A wide range of sizes and practical accessories make this product line a complete package. |
Construction | Formed 14 (24x24" and larger) or 16 (24x20" and smaller) gauge steel; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latching: Type A has slotted quarter turns, Type B has handle with 3 point latching, Type C has handle with 3 point latching plus additional quarter turns top and bottom; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Bonding stud provided on door and grounding stud installed in enclosure; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Quarter turn latch and multi-point handle (key lockable) are zinc diecast with black epoxy finish; Door alignment guide provided on 36" wide enclosures; Door swing can be reversed - requires ordering adapter kit EHLLSAK (for EN4SD72* enclosures, 2 adapter kits required). |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Plug In Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (3TX7112-1LC03)
- BLACK BOX Singlemode Fiber Patch Cable, Pvc St-Lc (CAT6PC-004-BK)
- RIP-TIE Strap, Durable Woven, Black, PK2, 1x6" (J-B6-C02-BK)
- SCHNEIDER ELECTRIC Terminal block, Modicon X80, 28-pin removable spring, 1 x 0.34..1mm2 (BMXFTB2820)
- HAMMOND Steel Enclosure, 6 in D (EJ12146LG)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GYSL)
- HAMMOND Aluminum Enclosure, 3-1/2 in D (1414N4ALG)
- HAMMOND Steel Enclosure, 10 in D (EN4SD242010GY)
- HAMMOND Steel Enclosure, 6 in D (N1J886)
- HAMMOND Steel Enclosure, 4 in D (CS1284)
- WIEGMANN 304 Stainless Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4362408)
- Hammond Electrical Enclosures