Shop All Electrical Enclosures
Hammond
Steel Enclosure, 4 in D
Mfr # HJ444HLP
Zoro # G110888120
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Length 4
Product Information
- Brand Hammond
- MFR # HJ444HLP
- Zoro # G110888120
- UPC # 62398087901
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 4 in |
Length | 4 |
Width | 4 |
Size | 4 in x 4 in x 4 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 3R, 4, 12 and 13; CSA Type 3R, 4, 12 and 13; Complies with NEMA Type 3R, 4, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 13; IEC 60529, IP66 |
Construction | Body formed from 16 or 14 gauge steel. Covers are formed from 14 gauge steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Welded brackets provide for enclosure mounting; Continuous hinged cover is secured with stainless steel clamps and screws; Stainless steel continuous hinge on door may be removed by pulling the stainless steel hinge pin; Seamless poured-in place gasket; Internal threaded weld studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure. |
Application | Designed for use as instrument enclosures, electric, hydraulic or pneuÂmatic control housings, electrical junction boxes or terminal wiring enclosures; Provides protection where equipment may be hosed down or otherwise be very wet, or in outdoor applications for full weather protection. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, Single Key, PUR, M/F, 4 P, 13.1 ft. (504K0131AL)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #8 Stud PK100 (A18-8F)
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - UV Black (MHT14-50-Black)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V08)
- HAMMOND Steel Enclosure, 10 in D (EN4TD304810GY)
- HAMMOND Steel Enclosure, 12 in D (1418KK12)
- HAMMOND Steel Enclosure, 9 in D (N1A36309)
- HAMMOND Steel Enclosure, 6 in D (N1J886)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248LG)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GYCL)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A1008CH)
- Hammond Electrical Enclosures