Shop All Electrical Enclosures
Hammond
Steel Enclosure, 4 in D
Mfr # CSB73
Zoro # G010889128
product price: $75.05
/ea
Free Shipping & Returns
$75.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Standards CSA Type 1; Complies with IEC 60529, IP20; IEC 60529, IP20
Product Information
- Brand Hammond
- MFR # CSB73
- Zoro # G010889128
- UPC # 62398026371
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 4 in |
Length | 12 |
Width | 10 |
Size | 12 in x 10 in x 4 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | CSA Type 1; Complies with IEC 60529, IP20; IEC 60529, IP20 |
Construction | Formed and spot welded from 14 or 16 gauge steel; Factory installed splitter blocks - 3 or 4 wire option. Empty box without splitter blocks also offered; Series of knockouts on each side; Padlocking hasp. |
Application | The splitter boxes are designed for indoor distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Malleable Iron Beam Clamp for 1/4" Flang (PBC260025EG)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Down, Black (9001KN310)
- SPORTSMAN Portable Generator, Gasoline, 900 W Rated, 1,000 W Surge, Recoil Start, 120V AC (GEN1000)
- 3M 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK1000 (MV14-516R/SK)
- HAMMOND Fiberglass Enclosure, 3.19 in D, NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13 (R132-100-000)
- HAMMOND Steel Enclosure, 8 in D (1418N4J8)
- HAMMOND Steel Enclosure, 18.06 in D (1418TW18)
- HAMMOND ABS Enclosure, 1.38 in D, NEMA 1; 4; 4X; 12; 13 (R220-060-000)
- HAMMOND Stainless Steel Enclosure, 10 in D (1418N4S16C10)
- HAMMOND Steel Enclosure, 12 in D (1418M12)
- HAMMOND Steel Enclosure, 12 in D (1418KK12)
- Hammond Electrical Enclosures