Shop All Electrical Enclosures
Hammond
Steel Enclosure, 24.13 in D
Mfr # UHDM844124SFTC
Zoro # G110892929
product price: $4,119.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$4,119.99
Free 30-Day Returns
Key Features
- Depth 24.13 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Width 40-1/4 in
Product Information
- Brand Hammond
- MFR # UHDM844124SFTC
- Zoro # G110892929
- UPC # 62398019940
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 24.13 in |
Width | 40-1/4 in |
Length | 84.13 |
Size | 84.13 in x 40.25 in x 24.13 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Includes | Inner Panel |
Standards | UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54; Appropriate components are required to maintain these standards. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Connector 2P 3W 250VAC L6-30R (HBL29W48)
- VINYLGUARD Shrink Tubing, 0.75in ID, Clear, 100ft (30-VG-0750C-G3)
- ALLEN BRADLEY RIGHTSIGHT 11-30V-DC PHOTOELECTRIC SENSOR (42EF-E1EZB-A2)
- JUSTRITE Guard DogĀ® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- HAMMOND Steel Enclosure, 8 in D (EN4SD12248GY)
- HAMMOND Steel Enclosure, 8 in D (HW24248GYHK)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R12126HCLO)
- HAMMOND Galvanized Steel Enclosure, 8 in D (C3R12128SC)
- HAMMOND 4IN 6IN STEEL 6IN ENCLOSURE (1414PHE)
- HAMMOND Steel Enclosure, 12 in D (EN4TD364812GY)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GYSL)
- Hammond Electrical Enclosures