Shop All Electrical Enclosures
Hammond
Steel Enclosure, 12 in D
Mfr # EN4SD483612LG
Zoro # G110892622
product price: $841.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$841.99
Free 30-Day Returns
Key Features
- Depth 12 in
- Material of Enclosure Steel
- Color RAL 7035 Light Gray
- Finish Recoatable Powder
- Length 48
Product Information
- Brand Hammond
- MFR # EN4SD483612LG
- Zoro # G110892622
- UPC # 62398006997
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12 in |
Length | 48 |
Width | 36 |
Size | 48 in x 36 in x 12 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | RAL 7035 Light Gray |
Finish | Recoatable Powder |
Standards | UL 508A Type 3R, 4, and 12; CSA Type 3R, 4, and 12 Mounting foot kit required to maintain UL/CSA external mounting requirements; Mounting foot kit required to maintain UL/CSA external mounting requirements; Complies with IEC 60529, IP66; IEC 60529, IP66; NEMA Type 3R, 4, and 12; NEMA Type 3R, 4, and 12 |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Impressive styling features like hidden hinges, attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation; A wide range of sizes and practical accessories make this product line a complete package. |
Construction | Formed 14 (24x24" and larger) or 16 (24x20" and smaller) gauge steel; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latching: Type A has slotted quarter turns, Type B has handle with 3 point latching, Type C has handle with 3 point latching plus additional quarter turns top and bottom; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Bonding stud provided on door and grounding stud installed in enclosure; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Quarter turn latch and multi-point handle (key lockable) are zinc diecast with black epoxy finish; Door alignment guide provided on 36" wide enclosures; Door swing can be reversed - requires ordering adapter kit EHLLSAK (for EN4SD72* enclosures, 2 adapter kits required). |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Universal Snap-In Metal Stud Bushi, PK 25 (SB1-25)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 30A, 600V AC, Indicating (TRS30RID)
- WIREMOLD Raceway Cutter For V700 (607)
- COLEMAN CABLE ACE OU-SJT163-WH Extension Cord, 16/3 AWG Cable, 15 ft L, 13 A, 125 V, White (23528801)
- HAMMOND Steel Enclosure, 8 in D (HW24248GYHK)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248LG)
- HAMMOND Steel Enclosure, 4 in D (CS1284)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554L2GYCL)
- HAMMOND Fiberglass Enclosure, 3.54 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP163)
- HAMMOND Steel Enclosure, 12 in D (HW603612GYHK)
- COOPER Stainless Steel Control Enclosure, 48 in H, 10 in D (483610-4XSS6 SPL)
- Hammond Electrical Enclosures