Shop All Electrical Enclosures
Hammond
Steel Enclosure, 12 in D
Mfr # 1420T12
Zoro # G310889798
product price: $979.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$979.99
Free 30-Day Returns
Key Features
- Depth 12 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Length 48
Product Information
- Brand Hammond
- MFR # 1420T12
- Zoro # G310889798
- UPC # 62398039340
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12 in |
Length | 48 |
Width | 36 |
Size | 48 in x 36 in x 12 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Includes | Inner Panel |
Standards | UL 508A Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Construction | Enclosure is formed and spot welded from 12 or 14 gauge steel; Removable 12 gauge inner panel is mounted to the rear of the enclosure on collar studs; Removable door is attached with slip hinges; To remove door, a tool is required to remove the #8 screw which captivates hinge; Door is fastened with a slotted 1/4 turn latch; doors 30" and higher are provided with two latches; A bonding stud is provided on the door and a grounding stud is provided in the box; Piano hinge on 12 gauge units. |
Application | Designed for indoor use to house controls, instruments and components which do not require oil-tight or dust-tight protection. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRRED1000)
- HONEYWELL Hazardous Location Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSXA4L)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- IFM Proximity Sensor, Inductive, 5mm, NPN, NO (IGT248)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554W2GYCL)
- HAMMOND Steel Enclosure, 3 in D (HJ443LP)
- HAMMOND Steel Enclosure, 6 in D (EJ1086)
- HAMMOND Stainless Steel Enclosure, 6 in D (1414N4PHSSM6)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483011H)
- HAMMOND Stainless Steel Enclosure, 8 in D (EJ12108SS)
- WIEGMANN N4X CONT HINGE 2 SCR CVR 14X12X6 FGL-OPQ (HW-141206CHSC)
- Hammond Electrical Enclosures