Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 4 in D
Mfr # 1414N4PHSSC4
Zoro # G410889094
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Width 4
- Standards UL 508A Type 3R, 4, 4X, 12 and 13; CSA Type 3R, 4, 4X, 12 and 13; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66
Product Information
- Brand Hammond
- MFR # 1414N4PHSSC4
- Zoro # G410889094
- UPC # 62398035380
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 4 in |
Width | 4 |
Length | 6 |
Size | 6 in x 4 in x 4 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4, 4X, 12 and 13; CSA Type 3R, 4, 4X, 12 and 13; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66 |
Includes | Inner Panel |
Application | Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion may be a problem. |
Construction | Formed from 14 gauge 304 or 316 stainless steel; Smooth, continuously welded seams; Welded brackets provide for enclosure mounting; Continuous stainless steel hinged cover is secured with stainless steel clamps and screws; Seamless poured-in place gasket; All models include a removable 14 gauge inner panel; Tapped studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Male Disconnect, Red, 22-18AWG, PK100 (DNF18-250M-C)
- RED DOT Weatherproof Cover, 1 Gang, PVC (CKPS-BR)
- ASHCROFT Pressure Switch, SPDT, 20 to 200 psi (APAN41H00MHB02200#-NSR)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ126I)
- HAMMOND Steel Enclosure, 6 in D (EJ12146)
- HAMMOND Steel Enclosure, 4 in D (CSB73)
- HAMMOND Aluminum Enclosure, 3-1/2 in D (1414N4ALG)
- HAMMOND Steel Enclosure, 4 in D (CS1284)
- HAMMOND Steel Enclosure, 7 in D (CN4ST6103)
- HAMMOND Stainless Steel Enclosure, 3-1/2 in D (1414N4PHS16G)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604G)
- Hammond Electrical Enclosures