Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 10 in D
Mfr # 1418N4S16C10
Zoro # G610890470
product price: $2,361.99
/ea
Free Shipping & Returns
$2,361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Includes Inner Panel
- Width 16
Product Information
- Brand Hammond
- MFR # 1418N4S16C10
- Zoro # G610890470
- UPC # 62398001490
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 10 in |
Width | 16 |
Length | 20 |
Size | 20 in x 16 in x 10 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Includes | Inner Panel |
Standards | UL 508A Type 3R, 4, 4X, and 12; CSA Type 3R, 4, 4X, and 12; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66 |
Construction | Formed 14 gauge 304 or 316 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Door stiffeners are provided in the larger enclosures for extra rigidity; Welded brackets provide for enclosure mounting; Formed lip on door and enclosure excludes flowing liquids and contaminants; Stainless steel continuous hinge on door may be removed by pulling the stainless steel hinge pin; Door is secured with easily operated stainless steel clamps; Provision for padlocking; Seamless poured-in place gasket; A removable 12 gauge inner panel is included; Collar studs are provided for mount Âing inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure; A literature pocket is provided for the inside of the door. |
Application | Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIG RITE Rig Rite 1050 24V Marine Circuit Breaker with Manual Reset - 50 Amp (1050)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 20A, 2 Pole, 347/600V AC, B Curve (BDA260202)
- CALCONDUIT Nipple, 1/2 in. x 1-1/2 in., GRC (876601)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- HAMMOND Electrical Box, Outlet Box, Steel (HJ1084LP)
- HAMMOND Galvanized Steel Enclosure, 14 in D (HCT484814H)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554YA2GYSL)
- HAMMOND Steel Enclosure, 8 in D (1418G8)
- HAMMOND Steel Enclosure, 12 in D (HW603612GYHK)
- HAMMOND Stainless Steel Enclosure, 6 in D (1414N4PHSSM6)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD201610)
- Hammond Electrical Enclosures