Shop All Server Enclosures & Racks
Hammond
SLIDING KEYBOARD DRAWER 19 in.
Mfr # RAKS19BK1
Zoro # G510926323
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
Product Information
- Brand Hammond
- MFR # RAKS19BK1
- Zoro # G510926323
- UPC # 62398056752
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Item | Accessories |
Color | Black |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Procell Professional Alkaline Batteries - Size Aaa, Aaa, 24PK (DURPC2400)
- MIGHTY MAX BATTERY 12-Volt 14 Ah 230 CCA Rechargeable Sealed Lead Acid Battery (YTX16-BS)
- MONOPRICE Video Splitter, HDMI Male to DVI-D Female X 2 (2521)
- MIGHTY MAX BATTERY 12V 35Ah SLA Battery Replacement for PS-12330 NB, PDC-12350 (MAX3553745)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- Hammond Server Enclosures & Racks