Shop All Push Button Enclosures
Hammond
Pushbutton Enclosure, Extra Deep, 2 PB x 30.5mm, 316SS
Mfr # 1437S16B
Zoro # G610889078
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 6
- Width 4
- Depth 4.75
- Standards UL 508A Type 4 and 4X; CSA Enclosure 4 and 4X; Complies with NEMA Type 4 and 4X IEC 60529, IP66; NEMA Type 4 and 4X; IEC 60529, IP66; Appropriate components are required to maintain these standards.
Product Information
- Brand Hammond
- MFR # 1437S16B
- Zoro # G610889078
- UPC # 62398015391
- Country of Origin Canada
- Category Push Button Enclosures
Dimensions
Height | 6 |
Width | 4 |
Depth | 4.75 |
Size | 6 in x 4 in x 4.75 in (H x W x D) |
Details
Item | Enclosure |
Material | Stainless Steel |
Standards | UL 508A Type 4 and 4X; CSA Enclosure 4 and 4X; Complies with NEMA Type 4 and 4X IEC 60529, IP66; NEMA Type 4 and 4X; IEC 60529, IP66; Appropriate components are required to maintain these standards. |
Application | Designed to accept standard heavy duty oil tight pushbuttons, switches and pilot lights; Provides protection from dirt, dust, oil and water. |
Additional Description | Pushbutton Encl - Extra Deep - 2 PB x 30.5mm - 316SS |
Construction | Formed from 14 gauge steel except A which is 16 gauge; Smooth continuously welded seams; Welded brackets provide for enclosure mounting; Captive cover screws fasten into threaded, sealed wells; Larger enclosures provide internally hinged removable covers, designed to hold the cover open during wiring (see drawings); Oil resistant gasket and adhesive; A bonding stud is provided on the door and a grounding stud is provided on the enclosure. |
Finish | Natural stainless steel with a smooth brushed finish. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Redung Bushng 1X3/4 in. (91332)
- LUMAPRO 50 ft. Extension Cord Reel 13 Amps 3 Outlets 125VAC Voltage (443P48)
- GENERAC 50 Amp Power Inlet Box, 125/250V, aluminum, NEMA CS6365 with spring-loaded flip lid on front (6347)
- ZORO SELECT Raised Indicator Light, Amber, 120V (20C850)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2D)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2)
- HAMMOND Pushbutton Enclosure, Extra Deep, 4 PB x 22.5mm, Steel/Gray (1437MD)
- HAMMOND Pushbutton Enclosure, Extra Deep, 1 PB x 30.5mm, 316SS (1437S16A)
- HAMMOND Pushbutton Enclosure, 1 PB x 30.5mm, Steel/Gray (1435A)
- HAMMOND Pushbutton Enclosure, 9 PB x 30.5mm, 304 SS (1435SSK)
- ABB Pushbutton Enclosure, 22mm, 2.83 in. H (MEPY1-0)
- Hammond Push Buttons & Indicators