Shop All Push Button Enclosures
Hammond
Pushbutton Enclosure, 3 PB x 22.5mm, Steel/Gray
Mfr # MPB3
Zoro # G110890130
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 7
- Width 2.75
- Depth 3.5
- Color Gray
Product Information
- Brand Hammond
- MFR # MPB3
- Zoro # G110890130
- UPC # 62398040305
- Country of Origin Canada
- Category Push Button Enclosures
Dimensions
Height | 7 |
Width | 2.75 |
Depth | 3.5 |
Size | 7 in x 2.75 in x 3.5 in (H x W x D) |
Details
Item | Enclosure |
Material | Steel |
Color | Gray |
Standards | UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54; Appropriate components are required to maintain these standards. |
Finish | Offered in 2 colors - Cover and enclosure are phosphatized and finished in (a) ANSI 61 gray or (b) RAL7035 light gray powder coating. |
Additional Description | Pushbutton Encl - 3 PB x 22.5mm - Steel/Gray |
Construction | Formed 14 gauge steel except the MPB1 which is 16 gauge; Smooth continuously welded seams; Welded brackets provide for enclosure mounting; Captive cover screws thread into sealed wells; Larger enclosures provide internally hinged removable covers, designed to hold the cover open during wiring (see table); Oil resistant gasket and adhesive; A bonding stud is provided on the door and a grounding stud is provided on the enclosure. |
Application | Designed to accept 22mm miniature oil tight pushbuttons, switches and pilot lights; Provides protection from dirt, dust, oil and water. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 24 Volts, White (E22LED024WN)
- EATON IEC Mini Contrl Relay, 2NO/2NC, 208VAC, 10A (XTRM10A22E)
- LEVITON 30A Flanged Outlet Locking Receptacle 2P 3W 125V (2620-IG)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC081006GNK)
- HAMMOND 1 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB1)
- HAMMOND 1 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB1)
- HAMMOND Pushbutton Enclosure, 1 PB x 22.5mm, 304 SS (1435MSSA)
- HAMMOND Pushbutton Enclosure, Extra Deep, 1 PB x 22.5mm, 304SS (1437MSSA)
- HAMMOND 6 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB6)
- HAMMOND Pushbutton Enclosure, 1 PB x 30.5mm, Steel/Gray (1435A)
- WIEGMANN Pushbutton Enclosure, 30mm, 3.50 in. H, SS (PBSS1)
- Hammond Push Buttons & Indicators